Shop All Fryers
Vollrath
Fryer, 10lb, 12-5/8"Hx10-3/4"W, SS, Electric
Mfr # CF2-1800
Zoro # G808661981
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 lb
- Overall Depth 17 1/8 in
- Overall Width 10 3/4 in
- Overall Height 12 5/8 in
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 17 1/8 in |
Overall Width | 10 3/4 in |
Overall Height | 12 5/8 in |
Details
Item | Fryer |
Capacity | 10 lb |
Voltage | 120V AC |
Includes | (2) Wire Baskets |
Material | Stainless Steel |
Power Source | Electric |
Number of Fry Pots | 1 |
Plug Type | 5-15P |
Wattage | 1,800 W |
Description
Fryer, Capacity 10 lb, Number of Fry Pots 1, Overall Height 12 5/8 in, Overall Width 10 3/4 in, Overall Depth 17 1/8 in, Material Stainless Steel, Heating Capacity Not Applicable, Maximum Operating Temperature 375 Degrees F, Voltage 120V AC, Tank Capacity Not Applicable, Includes (2) Wire Baskets, Plug Type 5-15P, Power Source Electric, Wattage 1,800 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Screw #6-32 5/16 Phill Pa Hd (SC01-072)
- BARILLA Barilla Pastina Pasta 12 oz., PK16 (1000006732)
- BUNN Ultra 2 Prev Maint Kit For Bunn - Part# 34245-0000 (34245-0000)
- THICK & EASY Thick & Easy Instant Food & Beverage Thickener 8 oz. Can, PK12 (17938)
- VOLLRATH Fryer (CF4-3600DUAL)
- VOLLRATH Electric Counter Top Fryer, 11 1/2 x 21 (40709)
- INSTANT POT Instant Vortex Black 5.7 qt Air Fryer (140-3082-01)
- TABLECRAFT Fry Basket, Green (42)
- AMERCAREROYAL Royal 10" Econoline Non Woven Filter Cones, PK500 (EFC10)
- PROCTOR-SILEX Air Fryer Black 1.5Qt (35055)
- FOX RUN BRANDS Foxrun 591 steamer; large (6194278)
- Vollrath Fryers