Shop All Fryers
Vollrath
Fryer, 10lb, 11"Hx11"W, SS, Electric
Mfr # CF2-1800
Zoro # G308661597
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 lb
- Overall Depth 17 5/8 in
- Overall Width 11 in
- Overall Height 11 in
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 17 5/8 in |
Overall Width | 11 in |
Overall Height | 11 in |
Details
Item | Fryer |
Capacity | 10 lb |
Voltage | 120V AC |
Material | Stainless Steel |
Includes | (2) Baskets |
Power Source | Electric |
Finish | Nickel Plated |
Wattage | 1,800 W |
Number of Fry Pots | 1 |
Plug Type | 5-15P |
Description
Fryer, Capacity 10 lb, Number of Fry Pots 1, Overall Height 11 in, Overall Width 11 in, Overall Depth 17 5/8 in, Material Stainless Steel, Heating Capacity Not Applicable, Maximum Operating Temperature 375 Degrees F, Voltage 120V AC, Tank Capacity Not Applicable, Finish Nickel Plated, Includes (2) Baskets, Plug Type 5-15P, Power Source Electric, Wattage 1,800 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Hand Washing Chart (HWWLCTGR)
- PITCO Wr/G, Scrn Donut 24X34 W /Hdls (P6072344)
- TAYLOR Anti Parallax Mechanical Food Service Thermometer with 0 to 220 (F) (8018N)
- MANITOWOC Fan Tubeaxial 115V (40001943)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx23"W, SS, Electric (CF2-1800DUAL)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx10-3/4"W, SS, Electric (CF2-1800)
- VOLLRATH Electric Counter Top Fryer, 11 1/2 x 21 (40709)
- VOLLRATH Fryer (CF4-3600DUAL)
- TABLECRAFT Fry Basket, Red (427)
- POWERXL AIR FRYER SMRT BLACK 8QT (PXLVP-8BWIF)
- BARBOUR Barbour Intl 7497530 Fits Turkey Fryer 30-26 Quart (7497530)
- Vollrath Fryers