Shop All Cookware
Vollrath
Fry Pan, Silver/Black, 2-1/4 in. Inside D
Mfr # T401280
Zoro # G2424025
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-stick
- Overall Length (In.) 22 in
- Overall Width (In.) 12 5/8 in
- Overall Height (In.) 4 5/8 in
- Overall Depth (In.) 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length (In.) | 22 in |
Overall Width (In.) | 12 5/8 in |
Overall Height (In.) | 4 5/8 in |
Overall Depth (In.) | 2 3/8 in |
Top Dia. (In.) | 12 5/8 in |
Bottom Dia. (In.) | 9 3/4 in |
Inside Dia. (In.) | 11 7/8 in |
Inside Depth (In.) | 2 1/4 in |
Outside Dia. (In.) | 12 5/8 in |
Bottom Diameter | 9 3/4 in |
Top Diameter | 12 in |
Overall Height | 4 1/2 in |
Description
Fry Pan, Handle Material Silicone, Handle Color Purple, Oven Safe No, Product Type Fry Pan, Body Color Black/Silver, Body Material Aluminum, Bottom Diameter 9 3/4 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Steel Coated, Gauge 8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 4 1/2 in, NSF Certified Yes, Top Diameter 12 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER 36 Hole Jalapeno Rack, Stainless Steel (36JR)
- T&S BRASS O-RING, 0.864 ID X 0.070 THICK (001069-45)
- MARS AIR SYSTEMS Magnetic Reed Switch 24V Nema (99-018)
- HOBART Knob (412251-00001)
- VOLLRATH Aluminum Fry Pan, 12 In. Dia. (7012)
- VOLLRATH Cover, 8 In. Dia. (3908C)
- VOLLRATH Stainless Steel Fry Pan, 12-1/2 In. Dia. (3812)
- VOLLRATH Alum Sauce Pot, 13 QT (67420)
- VOLLRATH CeramiGuard 12 in Non-Stick Fry Pan (Z4012)
- VOLLRATH CeramiGuard 8 in Non-Stick Fry Pan (Z4008)
- CUISINART Saucepan W/Lid Ss 2Qt (719-18P)
- Vollrath Cookware