Shop All Cookware
Vollrath
Fry Pan, Silver/Black, 1-3/4 in. Inside D
Mfr # T400880
Zoro # G2424040
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-stick
- Overall Length (In.) 14 1/2 in
- Overall Width (In.) 8 1/2 in
- Overall Height (In.) 3 3/4 in
- Overall Depth (In.) 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 14 1/2 in |
Overall Width (In.) | 8 1/2 in |
Overall Height (In.) | 3 3/4 in |
Overall Depth (In.) | 1 7/8 in |
Outside Dia. (In.) | 8 1/2 in |
Top Dia. (In.) | 8 1/2 in |
Bottom Dia. (In.) | 5 3/4 in |
Inside Dia. (In.) | 8 in |
Inside Depth (In.) | 1 3/4 in |
Bottom Diameter | 5 3/4 in |
Overall Height | 3 11/16 in |
Top Diameter | 8 in |
Description
Fry Pan, Handle Material Silicone, Handle Color Purple, Oven Safe No, Product Type Fry Pan, Body Color Black/Silver, Body Material Aluminum, Bottom Diameter 5 3/4 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Steel Coated, Gauge 10 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 3 11/16 in, NSF Certified Yes, Top Diameter 8 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVERTIME Electrolyte Drink Mix, 7.05, Mix Powder, Sugar Free, Assorted Flavors, 35 PK (60-POUCH)
- 3M CUNO Cartridge, Water Filter(Hf65-S) (5613409)
- HEFTY Party Cups 16 oz., Assorted Colors, Plastic, Pk400 (C21637)
- METRO Warmer Element 120V 675W (RPC13-092)
- VOLLRATH CeramiGuard 12 in Non-Stick Fry Pan (Z4012)
- VOLLRATH Sauce Pot Cover, Fits 10/12/16 Qt. (7389)
- VOLLRATH Fry Pan, 12", SS, PK2 (692412)
- VOLLRATH Fry Pan, 12 in Dia, Aluminum, PK2 (672312)
- VOLLRATH Cover, 14 In. Dia. (3914C)
- VOLLRATH Stainless Steel Sauce Pan, 2-3/4 Qt. (3802)
- MR. BAR-B-Q PRODUCTS Mr. Bar-B-Q Products 257119 Grill Zone Sauce Pot & Silicon Baster (257119)
- Vollrath Cookware