Shop All Cookware
Vollrath
Fry Pan, Silver/Black, 1-1/2 in. Inside D
Mfr # T400780
Zoro # G2424059
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-stick
- Overall Length (In.) 12 1/2 in
- Overall Width (In.) 7 1/2 in
- Overall Height (In.) 3 1/2 in
- Overall Depth (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 12 1/2 in |
Overall Width (In.) | 7 1/2 in |
Overall Height (In.) | 3 1/2 in |
Overall Depth (In.) | 1 5/8 in |
Inside Dia. (In.) | 7 in |
Outside Dia. (In.) | 7 1/2 in |
Inside Depth (In.) | 1 1/2 in |
Top Dia. (In.) | 7 1/2 in |
Bottom Dia. (In.) | 4 3/4 in |
Bottom Diameter | 4 3/4 in |
Top Diameter | 7 in |
Overall Height | 3 3/8 in |
Description
Fry Pan, Handle Material Silicone, Handle Color Purple, Oven Safe No, Product Type Fry Pan, Body Color Black/Silver, Body Material Aluminum, Bottom Diameter 4 3/4 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Steel Coated, Gauge 8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 3 3/8 in, NSF Certified Yes, Top Diameter 7 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Top Grate - Broiler (222035)
- ALLPOINTS Leveler, Non-Skid (281576)
- HFA HFA Heavy Duty 18" x 500 Ft. Foil Roll (51808)
- EATON BUSSMANN Fuse Kit Commnctn Eq Cd5 (HEF-1)
- VOLLRATH Fry Pan, Silver/Black, 1-3/4 in. Inside D (T400880)
- VOLLRATH Cover, 9-1/2 In. Dia. (3910C)
- VOLLRATH Pot and Pan Cover, Dia 12 In (69412)
- VOLLRATH Fry Pan, 12", SS, PK2 (692412)
- VOLLRATH Alum. Stock Pot With Faucet, 40 Qt (68641)
- VOLLRATH Bain Marie Pot Cover (79080)
- LIFETIME Xpndbl Colndr Ss Blk/Slv (KE867OSOBA)
- Vollrath Cookware