Shop All Cookware
Vollrath
Fry Pan Cover, Dia 10
Mfr # 69410
Zoro # G2170165
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Cover
- Material Stainless Steel
- Handle Color Black
- Temp. Resistance (Deg. F) 180
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Dia. (In.) | 10 in |
Overall Height | 1 3/8 in |
Handle Length | 3 3/4 in |
Top Diameter | 10 in |
Bottom Diameter | 7 5/8 in |
Details
Item | Fry Pan Cover |
Type | Flat Cover |
Material | Stainless Steel |
Handle Color | Black |
Temp. Resistance (Deg. F) | 180 |
Gauge | 18 |
For Use With | 4NCG2, 4NCG5 |
Handle Type | Welded |
Product Type | Fry Pan Cover |
Non-Stick | No |
NSF Certified | Yes |
Handle Material | Stainless Steel |
Body Color | Silver |
Dishwasher Safe | No |
Oven Safe | No |
Finish/Coating | Natural |
Bottom Material | Stainless Steel |
Body Material | Stainless Steel |
Handle Coating | Antimicrobial |
Description
Fry Pan Cover, Handle Material Stainless Steel, Handle Color Black, Handle Length 3 3/4 in, Oven Safe No, Product Type Fry Pan Cover, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 7 5/8 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Natural, Gauge 20 ga, Handle Type Welded, Non-Stick No, Overall Height 1 3/8 in, Handle Coating Antimicrobial, NSF Certified Yes, Top Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEETS COFFEE & TEA House Blend Bulk Coffee, Ground (501619)
- KOOL-IT 27R.32 Condenser Fan (107-0043)
- CLEVELAND Perforated Strainer 9" (KE00098)
- FRYMASTER Gas Shut-Off 3/4" Valve For - Part# Fm810-0237 (FM810-0237)
- VOLLRATH Arkadia 4 1/2 Qt Aluminum Sauce Pan (7344)
- VOLLRATH Cover, 9-1/2 In. Dia. (3910C)
- VOLLRATH Pot, 2 qt., D 5 3/4 In. (79040)
- VOLLRATH SS Fry Pan, Non-Stick, Dia 12 (69112)
- VOLLRATH Alum Sauce Pot, 14 QT (67414)
- VOLLRATH Stainless Steel Fry Pan, 12-1/2 In. Dia. (3812)
- BAYOU CLASSIC Fryer Kit Alum 10Qt (2212)
- Vollrath Cookware