Shop All Cookware
Vollrath
Fry Pan Cover, Dia 10 11/16
Mfr # 67317
Zoro # G3053486
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Cover
- Gauge 14
- Handle Color Black
- Handle Type Welded
- Inside Dia. (In.) 10 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inside Dia. (In.) | 10 11/16 in |
Outside Dia. (In.) | 11 3/16 in |
Top Diameter | 10 11/16 in |
Bottom Diameter | 10 3/16 in |
Overall Height | 1/2 in |
Details
Item | Fry Pan Cover |
Type | Flat Cover |
Gauge | 14 |
Handle Color | Black |
Handle Type | Welded |
Temp. Resistance (Deg. F) | 180 |
Product Type | Fry Pan Cover |
Handle Coating | Antimicrobial |
Body Material | Aluminum |
Handle Material | Aluminum |
Finish/Coating | Natural |
Non-Stick | No |
Bottom Material | Aluminum |
Body Color | Silver |
Dishwasher Safe | No |
NSF Certified | Yes |
Oven Safe | No |
Description
Fry Pan Cover, Handle Material Aluminum, Handle Color Black, Oven Safe No, Product Type Fry Pan Cover, Body Color Silver, Body Material Aluminum, Bottom Diameter 10 3/16 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Natural, Gauge 14 ga, Handle Type Welded, Non-Stick No, Overall Height 1/2 in, Handle Coating Antimicrobial, NSF Certified Yes, Top Diameter 10 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Center Pull Hook 4 In, Round Handle (42051)
- SCOTSMAN Ice Maker, 600 lb per Day, 23" H, 30" W (MC0630MW-32)
- OREGON CHAI The Original Chai Tea Latte Single Serve Dry Mix 1.1 oz., PK144 (OC70024)
- CADCO Control Probe (20024EC)
- VOLLRATH Stainless Steel Fry Pan, 12-1/2 In Dia. (N3812)
- VOLLRATH Purple Silicone Pan Sleeve (10815P)
- VOLLRATH Alum Sauce Pot, 13 QT (67420)
- VOLLRATH Vollrath 20x20" Flatware Rack (5267110)
- VOLLRATH Stainless Steel Sauce Pan, 6-3/4 Qt. (3806)
- VOLLRATH Pot, 4 1/4 Qt, D 7 5/8 In. (78740)
- GREAT NORTHERN POPCORN 6251 Great Northern Popcorn Original Stainless Steel Stove Top 6-1/2 Quart Popcorn Popper (864569QBU)
- Vollrath Cookware