Shop All Cookware
Vollrath
Fry Pan, 12", SS, PK2
Mfr # 692412
Zoro # G408662012
product price: $158.99
/pk 2, $79.50/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- Bottom Material Metal
- Bottom Diameter 9 in
- Product Type Fry Pan
- Overall Height 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bottom Diameter | 9 in |
Overall Height | 3 5/16 in |
Top Diameter | 12 in |
Handle Length | 7 11/16 in |
Details
Item | Fry Pan |
Handle Color | Black |
Bottom Material | Metal |
Product Type | Fry Pan |
Finish/Coating | CeramiGuard II |
Non-Stick | Yes |
Handle Material | Silicone |
NSF Certified | Yes |
Oven Safe | No |
Body Material | Stainless Steel |
Dishwasher Safe | No |
Body Color | Black/Silver |
Description
Fry Pan, Handle Material Silicone, Handle Color Black, Number of Handles 1, Handle Length 7 11/16 in, Oven Safe No, Product Type Fry Pan, Body Color Black/Silver, Body Material Stainless Steel, Bottom Diameter 9 in, Bottom Material Metal, Dishwasher Safe No, Finish/Coating CeramiGuard II, Gauge 8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 3 5/16 in, Handle Coating Not Applicable, NSF Certified Yes, Top Diameter 12 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELITTA Coffee Filter, White (622702)
- FOLLETT Kit, Start Components W/Relay & Cap, Refp (01053842)
- GRINDMASTER CECILWARE Fan 120V Blower- Gb4/5/Java (CD224L)
- ALLIANCE BELT POLY-V J-SECTION 25/30 PK (70276205P)
- VOLLRATH Stock Pot - 20 Qt (78610)
- VOLLRATH Stainless Steel Stock Pot, 18 Qt. (3504)
- VOLLRATH Aluminum Fry Pan, Non-Stick, 8 In. Dia. (N7008)
- VOLLRATH Fry Pan, Silver/Black, 1-1/2 in. Inside D (T400780)
- VOLLRATH Alum. Stock Pot With Faucet, 40 Qt (68641)
- VOLLRATH Alum Sauce Pot, 13 QT (67420)
- STARFRIT Light Nonstick Cast Iron Wok with Bakelite Handle 12-In. (030070-003-0000)
- Vollrath Cookware