Shop All Cookware
Vollrath
Fry Pan, 10", Aluminum, PK6
Mfr # 672310
Zoro # G108662022
product price: $53.49
/pk 6, $8.92/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- NSF Certified Yes
- Overall Height 2 11/16 in
- Bottom Material Metal
- Top Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 2 11/16 in |
Top Diameter | 10 in |
Bottom Diameter | 7 5/8 in |
Handle Length | 7 15/16 in |
Details
Item | Fry Pan |
Handle Color | Black |
NSF Certified | Yes |
Bottom Material | Metal |
Handle Material | Silicone |
Body Material | Aluminum |
Finish/Coating | Steel Coated |
Product Type | Fry Pan |
Dishwasher Safe | No |
Non-Stick | Yes |
Oven Safe | No |
Body Color | Black/Silver |
Description
Fry Pan, Handle Material Silicone, Handle Color Black, Number of Handles 1, Handle Length 7 15/16 in, Oven Safe No, Product Type Fry Pan, Body Color Black/Silver, Body Material Aluminum, Bottom Diameter 7 5/8 in, Bottom Material Metal, Dishwasher Safe No, Finish/Coating Steel Coated, Gauge 8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 2 11/16 in, Handle Coating Not Applicable, NSF Certified Yes, Top Diameter 10 in, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSOAK Snap Ring (25976)
- SPELLBOUND DEVELOPMENT Cutter, Box (Orange)(Pack Of 6) Pk (LZ-036-R-S)
- GRINDMASTER CECILWARE Latch Swell GbQbC2000 (M650A)
- TABLECRAFT Mason S/P Shakers W/Metal Lid, 4.75OZ (H475S&P)
- VOLLRATH Pot, 3 1/2 Qt, D 7 1/4 In. (78730)
- VOLLRATH Aluminum Fry Pan, Non-Stick, 10 In. Dia. (N7010)
- VOLLRATH Sauce Pot Cover, Fits 10/12/16 Qt. (7389)
- VOLLRATH Alum Fry Pan, Non-Stick, Dia 8 (67608)
- VOLLRATH Alum. Stock Pot With Faucet, 40 Qt (68641)
- VOLLRATH Pan 1/6 Size 6" Deep Sparta (90662)
- CRESTWARE Stock Pot Cover, Aluminum (POTC12)
- Vollrath Cookware