Shop All Baking Utensils
Vollrath
French Whip, L 22 In, Aqua
Mfr # 47096
Zoro # G1530541
original price:
$32.34
22% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style French
- Handle Material Nylon
- Handle Color Aqua
- Overall Length 22 in
- Handle Length 6 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47096
- Zoro # G1530541
- UPC # 029419401109
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 22 in |
Handle Length | 6 5/16 in |
Details
Style | French |
Item | Whip |
Handle Material | Nylon |
Handle Color | Aqua |
Product Type | French Whip |
Coated Handle | Yes |
Dishwasher Safe | No |
Maximum Temperature | 475 Degrees F |
NSF Certified | Yes |
Description
Whip, Handle Material Nylon, Handle Color Aqua, Dishwasher Safe No, Overall Length 22 in, Handle Length 5 3/8 in, Maximum Temperature 475 Degrees F, Product Type French Whip, Coated Handle Yes, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF CRAFT Food Turn Select Chrm Blk (12908)
- DAYCO 3 1/2 In. X 6 Ft. Defrost Hose, 80173 (80173)
- DART Disposable Hot cup 4 oz. White, Foam, Pk1000 (4J4)
- VULCAN HART Oven Bottom Liner (00-499563-00001)
- VOLLRATH Piano Whip, L 14 In, Purple (47004)
- VOLLRATH French Whip, L 18 In, Aqua (47094)
- VOLLRATH Piano Whip, L 10 In, Purple (47002)
- VOLLRATH Scraper Shaped Spatula (52010)
- VOLLRATH French Whip, L 24 In, Aqua (47097)
- VOLLRATH Plastic Spooned Spatula (52109)
- CARLISLE FOODSERVICE Pastry Brush, 8 1/2 in L, Plastic Handle (4039302)
- Vollrath Baking Utensils