Shop All Baking Utensils
Vollrath
French Whip, L 20 In, Aqua
Mfr # 47095
Zoro # G3002842
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Aqua
- Handle Length 5 7/16 in
- Overall Length 20 in
- Style French
- Handle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47095
- Zoro # G3002842
- UPC # 029419401093
- Country of Origin China
- Category Baking Utensils
Dimensions
Handle Length | 5 7/16 in |
Overall Length | 20 in |
Details
Handle Color | Aqua |
Item | Whip |
Style | French |
Handle Material | Nylon |
Product Type | French Whip |
Maximum Temperature | 475 Degrees F |
Dishwasher Safe | No |
Coated Handle | Yes |
NSF Certified | Yes |
Description
Whip, Handle Material Nylon, Handle Color Aqua, Dishwasher Safe No, Overall Length 20 in, Handle Length 5 3/8 in, Maximum Temperature 475 Degrees F, Product Type French Whip, Coated Handle Yes, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION DISHWASHER Tube 3/16"Id X 3/8"Od X8-1/4" (114202)
- ALLIANCE KIT DRN VALVE 220V CTL 3 (F200166400)
- EVERPURE Header Bypass Plug Assembly (EV310876)
- ALLPOINTS Wire Connector (851078)
- VOLLRATH French Whip, L 16 In, Aqua (47093)
- VOLLRATH Piano Whip, L 18 In, Purple (47006)
- VOLLRATH Spoon Shaped Spatula (58123)
- VOLLRATH French Whip, L 18 In, Aqua (47094)
- VOLLRATH Piano Whip, L 12 In, Purple (47003)
- VOLLRATH Piano Whip, L 16 In, Purple (47005)
- CARLISLE FOODSERVICE Pastry Brush, 8 1/2 in L, Plastic Handle (4039202)
- Vollrath Baking Utensils