Shop All Baking Utensils
Vollrath
French Whip, L 18 In, Aqua
Mfr # 47094
Zoro # G2657076
original price:
$24.37
14% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style French
- Handle Length 5 7/16 in
- Overall Length 18 in
- Handle Color Aqua
- Handle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47094
- Zoro # G2657076
- UPC # 029419401086
- Country of Origin China
- Category Baking Utensils
Dimensions
Handle Length | 5 7/16 in |
Overall Length | 18 in |
Details
Item | Whip |
Style | French |
Handle Color | Aqua |
Handle Material | Nylon |
Product Type | French Whip |
Coated Handle | Yes |
NSF Certified | Yes |
Maximum Temperature | 475 Degrees F |
Dishwasher Safe | No |
Description
Whip, Handle Material Nylon, Handle Color Aqua, Dishwasher Safe No, Overall Length 18 in, Handle Length 5 3/8 in, Maximum Temperature 475 Degrees F, Product Type French Whip, Coated Handle Yes, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF Ss 30Cm/19Qt Cvd Stockpot (NCSP20)
- WINCO 42 Oz Black Swirl Carafe (VSW-42K)
- DIXIE Plates, 10-1/16, Ultra, Path, PK125 (SXP10PATHPK)
- NORLAKE Door Gasket 32 1/2" X 79" (3723)
- VOLLRATH Grill Scraper (1101)
- VOLLRATH Plastic Spooned Spatula (52109)
- VOLLRATH Piano Whip, L 12 In, Purple (47003)
- VOLLRATH French Whip, L 16 In, Aqua (47093)
- VOLLRATH Spoon Shaped Spatula (58110)
- VOLLRATH Piano Whip, L 10 In, Purple (47002)
- TOUGH GUY Paddle Scraper, SS, 60 In (3CPE7)
- Vollrath Baking Utensils