Shop All Baking Utensils
Vollrath
French Whip, L 16 In, Aqua
Mfr # 47093
Zoro # G2708255
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style French
- Handle Length 5 7/16 in
- Handle Color Aqua
- Handle Material Nylon
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 47093
- Zoro # G2708255
- UPC # 029419401079
- Country of Origin China
- Category Baking Utensils
Dimensions
Handle Length | 5 7/16 in |
Overall Length | 16 in |
Details
Style | French |
Item | Whip |
Handle Color | Aqua |
Handle Material | Nylon |
Product Type | French Whip |
Dishwasher Safe | No |
Maximum Temperature | 475 Degrees F |
NSF Certified | Yes |
Coated Handle | Yes |
Description
Whip, Handle Material Nylon, Handle Color Aqua, Dishwasher Safe No, Overall Length 16 in, Handle Length 5 3/8 in, Maximum Temperature 475 Degrees F, Product Type French Whip, Coated Handle Yes, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HFA Steam Pan Foil Lids, Fits One-Third Size Pan, 6.4 x 12.7 x 0.5, 200PK (HFA 403025)
- HATCO Cont & Prb Cold Dom Cwb Kit (R02.01.375.10)
- IDAHOAN FOODS Idahoan Foods Homestyle Buttery Mashed Potato 32 oz., PK8 (2970000341)
- GLOBE Relay (APR-5)
- VOLLRATH Scraper Shaped Spatula (52026)
- VOLLRATH 9-5/8" Plastic Spatula, White (52009)
- VOLLRATH Scraper Shaped Spatula (52010)
- VOLLRATH French Whip, L 18 In, Aqua (47094)
- VOLLRATH French Whip, L 24 In, Aqua (47097)
- VOLLRATH French Whip, L 14 In, Aqua (47092)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40103)
- Vollrath Baking Utensils