Shop All Baking Utensils
Vollrath
French Whip, L 14 In, Aqua
Mfr # 47092
Zoro # G0884222
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Handle Color Aqua
- Handle Material Nylon
- Handle Length 4 5/8 in
- Style French
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 47092
- Zoro # G0884222
- UPC # 029419401062
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 14 in |
Handle Length | 4 5/8 in |
Details
Handle Color | Aqua |
Handle Material | Nylon |
Item | Whip |
Style | French |
Product Type | French Whip |
Maximum Temperature | 475 Degrees F |
Dishwasher Safe | No |
Coated Handle | Yes |
NSF Certified | Yes |
Description
Whip, Handle Material Nylon, Handle Color Aqua, Dishwasher Safe No, Overall Length 14 in, Handle Length 4 5/8 in, Maximum Temperature 475 Degrees F, Product Type French Whip, Coated Handle Yes, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENN-UNION Terminal, Push (12-10) (100) Pk (FR9C250)
- BUNN Switch, Dispense (28296-1000)
- SCOTSMAN Timer and Switch (12-2317-22)
- HENNY PENNY Fitting Connector Male (16807)
- VOLLRATH Scraper Shaped Spatula (52010)
- VOLLRATH French Whip, L 20 In, Aqua (47095)
- VOLLRATH Scraper Shaped Spatula (52026)
- VOLLRATH Spoon Shaped Spatula (58123)
- VOLLRATH Scraper Shaped Spatula (52023)
- VOLLRATH Piano Whip, L 10 In, Purple (47002)
- CRESTWARE Whip, Stainless Steel, 24 In (FW24)
- Vollrath Baking Utensils