Shop All Baking Utensils
Vollrath
French Whip, L 12 In, Aqua
Mfr # 47091
Zoro # G1381861
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Handle Color Aqua
- Handle Length 4 5/8 in
- Handle Material Nylon
- Style French
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47091
- Zoro # G1381861
- UPC # 029419401055
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 12 in |
Handle Length | 4 5/8 in |
Details
Item | Whip |
Handle Color | Aqua |
Handle Material | Nylon |
Style | French |
Product Type | French Whip |
Coated Handle | Yes |
NSF Certified | Yes |
Dishwasher Safe | No |
Maximum Temperature | 475 Degrees F |
Description
Whip, Handle Material Nylon, Handle Color Aqua, Dishwasher Safe No, Overall Length 12 in, Handle Length 4 5/8 in, Maximum Temperature 475 Degrees F, Product Type French Whip, Coated Handle Yes, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Replacement Blade Kit (CAC102)
- LOCKEY SUMO SafeClose Heavy-Duty Gate Hinges, self-closing gate hinges with adjustable tension Clo (LK-SSCHD)
- BEVLES Switch, Power (784408)
- DAYMARK Steam Pan Liner, Plastic, 12"W, PK500 (IT110829)
- VOLLRATH Grill Scraper (1101)
- VOLLRATH French Whip, L 18 In, Aqua (47094)
- VOLLRATH 10 oz Stainless Steel Dredge (T1041)
- VOLLRATH French Whip, L 22 In, Aqua (47096)
- VOLLRATH Plastic Spooned Spatula (52116)
- VOLLRATH Piano Whip, L 14 In, Purple (47004)
- AMERICAN METALCRAFT 6 Wheel Dough Divider (MWPC6X2)
- Vollrath Baking Utensils