Shop All Baking Utensils
Vollrath
French Whip, L 10 In, Aqua
Mfr # 47090
Zoro # G1117243
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Nylon
- Style French
- Handle Length 4 5/8 in
- Handle Color Aqua
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47090
- Zoro # G1117243
- UPC # 029419401048
- Country of Origin China
- Category Baking Utensils
Dimensions
Handle Length | 4 5/8 in |
Overall Length | 10 in |
Details
Handle Material | Nylon |
Style | French |
Item | Whip |
Handle Color | Aqua |
Product Type | French Whip |
Dishwasher Safe | No |
Maximum Temperature | 475 Degrees F |
NSF Certified | Yes |
Coated Handle | Yes |
Description
Whip, Handle Material Nylon, Handle Color Aqua, Dishwasher Safe No, Overall Length 10 in, Handle Length 4 5/8 in, Maximum Temperature 475 Degrees F, Product Type French Whip, Coated Handle Yes, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX 10 qt. Plastic Super Duty Drain Container (VO864920)
- HASTINGS HOME 22-inch Magnetic Knife Storage Strip Aluminum Bar with Heavy Duty Magnets, Safe Storage for Utensils (467241LEY)
- SUMMIT 12" Wide 1-Burner Gas Cooktop In Stainless Steel (GCJ1SS)
- CRESTWARE Ladle, 6 oz., 14 in. L (OPL06)
- VOLLRATH 9-5/8" Plastic Spatula, White (52009)
- VOLLRATH Spoon Shaped Spatula (58126)
- VOLLRATH Piano Whip, L 12 In, Purple (47003)
- VOLLRATH French Whip, L 16 In, Aqua (47093)
- VOLLRATH 10 oz Stainless Steel Dredge (T1041)
- VOLLRATH Plastic Spooned Spatula (52116)
- CARLISLE FOODSERVICE Pastry Brush, 8 1/2 in L, Plastic Handle (4039202)
- Vollrath Baking Utensils