Shop All Warmers and Chillers
Vollrath
Fourth-Size Cover, Solid
Mfr # 75140
Zoro # G3347671
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Pan Size Quarter
- Gauge 22 ga
- Product Type Steam Table Pan Cover
- Pan Shape Rectangular
- Overall Depth 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 75140
- Zoro # G3347671
- UPC # 029419038886
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Fits Pan Size | Quarter |
Overall Depth | 15/16 in |
Overall Length | 10 7/16 in |
Overall Width | 6 3/8 in |
Details
Item | Steam Table Pan Cover |
Gauge | 22 ga |
Product Type | Steam Table Pan Cover |
Pan Shape | Rectangular |
NSF Certified | Yes |
Compatible Pan Type | Fourth Size |
Dishwasher Safe | No |
Oven Safe | No |
Freezer Safe | No |
Perforated/Solid | Solid |
Anti-Jam | No |
Description
Steam Table Pan Cover, Overall Depth 15/16 in, Overall Length 10 7/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan Cover, Anti-Jam No, Compatible Pan Type Fourth Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Gasket 3/4I Plug (108620)
- JUSTRITE 5Gal/19L IIAF Red 1" Hose (7250130)
- PERLICK Sampling With Male Swivel Valve (F38300SS)
- DUKE MANUFACTURING Warmer Element 208V 1000W (2406)
- VOLLRATH Inset Cover, Hinged (47486)
- VOLLRATH Table Cover, Half-Size (75025)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- VOLLRATH Inset, 10.4 L (78204)
- VOLLRATH Food Warmer, 8.7 qt, 500 W (72013)
- VOLLRATH Half-Size Cover, Slotted (75220)
- VOLLRATH Sixth-Size Cover, Solid (75160)
- Vollrath Warmers and Chillers