Shop All Warmers and Chillers
Vollrath
Fourth-Size Cover, Slotted
Mfr # 75240
Zoro # G2316815
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Pan Size Quarter
- Gauge 22 ga
- Product Type Steam Table Pan Cover
- Anti-Jam No
- Compatible Pan Type Fourth Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 75240
- Zoro # G2316815
- UPC # 029419038954
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Fits Pan Size | Quarter |
Overall Length | 10 7/16 in |
Overall Depth | 15/16 in |
Overall Width | 6 3/8 in |
Details
Item | Steam Table Pan Cover |
Gauge | 22 ga |
Product Type | Steam Table Pan Cover |
Anti-Jam | No |
Compatible Pan Type | Fourth Size |
Freezer Safe | No |
NSF Certified | Yes |
Dishwasher Safe | No |
Oven Safe | No |
Pan Shape | Rectangular |
Perforated/Solid | Solid |
Description
Steam Table Pan Cover, Overall Depth 15/16 in, Overall Length 10 7/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan Cover, Anti-Jam No, Compatible Pan Type Fourth Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS CLN VINEGAR LAVNDR 128OZ (LAVINE-128)
- SANDENVENDO Switch, Robertshaw 5500-234M (1258974)
- MONTAGUE Burner 24-1/4 X 6-1/2 Ci (19864-1)
- VICTORINOX 9 in Offset Serrated Bread Knife (7.6058.13)
- VOLLRATH Steak Weight, 9 In, Red Silicone Handle (50661)
- VOLLRATH Half-Size Cover, Slotted (75220)
- VOLLRATH Full-Size Cover, Solid (77250)
- VOLLRATH Inset Cover, Slotted (78180)
- VOLLRATH Inset Cover, Slotted (78200)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-3T)
- Vollrath Warmers and Chillers