Shop All Measuring Utensils
Vollrath
Four-Piece Measuring Spoon Set
Mfr # 47118
Zoro # G3091654
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (2) 1/2 tsp / 1 tsp / 1 tbsp
- Material Stainless Steel
- Color Gray
- Includes 1 Tbsp, 1 Tsp, 1/2 Tsp, 1/4 Tsp
- Product Type Spoon Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47118
- Zoro # G3091654
- UPC # 029419219247
- Country of Origin China
- Category Measuring Utensils
Dimensions
Overall Height | 1 1/4 in |
Overall Width | 1 5/8 in |
Details
Item | Four-Piece Round Measuring Spoon Set |
Capacity | (2) 1/2 tsp / 1 tsp / 1 tbsp |
Material | Stainless Steel |
Color | Gray |
Includes | 1 Tbsp, 1 Tsp, 1/2 Tsp, 1/4 Tsp |
Product Type | Spoon Set |
NSF Certified | No |
Number of Pieces | 4 |
Dry/Liquid | Dry, Liquid |
Graduation Subdivisions | 1 tbsp, 1 tsp, 1/2 tsp |
Description
Four-Piece Round Measuring Spoon Set, Overall Height 1 1/4 in, Material Stainless Steel, Color Gray, Number of Pieces 4, Includes 1/2 Tsp, 1 Tbsp, 1 Tsp, Capacity 0.5 tsp, 1 tsp, 1 tbsp, Dry/Liquid Dry, Liquid, Product Type Spoon Set, Graduation Subdivisions 1 tbsp, 1 tsp, 1/2 tsp, Overall Width 1 5/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE Sports Drink, Sugar Free, Orange, 24 PK (04318)
- FAME FABRICS Vest, 2 Pocket, Royal Blue, V65, 3XL (23316)
- VOLLRATH Hydraulic Oil(T68) Vma7018 ( (XVMA1809)
- LIGHT HOUSE BEAUTY 4in. Vent Hoods Aluminum (LI334781)
- VOLLRATH Aluminum Measuring Cup, 1/2 Qt (68297)
- VOLLRATH Measuring Cup Set (47054)
- VOLLRATH Aluminum Measuring Cup, 1 Qt (68296)
- VOLLRATH Oval Measuring Scoop, 1/8 Cup (47055)
- VOLLRATH Oval Measuring Scoop, 1/4 Cup (47056)
- VOLLRATH Measure, Aluminum (4Qt) (68352)
- VOLLRATH 1 Tsp Stainless Steel Measuring Spoon (47075)
- Vollrath Measuring Utensils