Shop All Measuring Utensils
Vollrath
Four-Piece Measuring Cup Set
Mfr # 47119
Zoro # G1973666
original price:
$21.79
6% off
new price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/3 cup / 1/4 cup / 1/2 cup / 1 cup
- Material Stainless Steel
- Color Gray
- Includes 1/4, 1/3, 1/2,1 cup
- Overall Width 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47119
- Zoro # G1973666
- UPC # 029419219230
- Country of Origin China
- Category Measuring Utensils
Dimensions
Overall Width | 3 9/16 in |
Overall Height | 2 1/2 in |
Details
Item | Four-Piece Measuring Cup Set |
Capacity | 1/3 cup / 1/4 cup / 1/2 cup / 1 cup |
Material | Stainless Steel |
Color | Gray |
Includes | 1/4, 1/3, 1/2,1 cup |
Product Type | Measuring Cup Set |
NSF Certified | No |
Dry/Liquid | Dry, Liquid |
Number of Pieces | 4 |
Graduation Subdivisions | 1 cup, 1/2 cup, 1/3 cup, 1/4 cup |
Description
Four-Piece Measuring Cup Set, Overall Height 2 1/2 in, Material Stainless Steel, Color Gray, Number of Pieces 4, Includes 1 Cup, 1/2 Cup, 1/3 Cup, 1/4 Cup, Capacity 0.25 C, 0.5 C, 1 C, Dry/Liquid Dry, Liquid, Product Type Measuring Cup Set, Graduation Subdivisions 1 cup, 1/2 cup, 1/3 cup, 1/4 cup, Overall Width 3 9/16 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 20 in x 15 in x 5 in Black Bus Box (PL-5K)
- VULCAN HART Air Shutter 2-1/2" (719329)
- APW WYOTT 21-5/8" Stainless Steel Bun Grill Toaster (M-95-2 240V)
- DETEX Plate, Mounting (Alarm) (102715)
- VOLLRATH Oval Measuring Scoop, 1/8 Cup (47055)
- VOLLRATH Oval Measuring Scoop, 1/2 Cup (47058)
- VOLLRATH 1 Tsp Stainless Steel Measuring Spoon (47075)
- VOLLRATH Aluminum Measuring Cup, 2 Qt (68351)
- VOLLRATH Aluminum Measuring Cup, 1/2 Qt (68297)
- VOLLRATH Four-Piece Measuring Spoon Set (47118)
- TABLECRAFT Measuring Spoon, 1 tl., Stainless Steel (721C)
- Vollrath Measuring Utensils