Shop All Warmers and Chillers
Vollrath
Food Warmer, 8.7 qt, 500 W
Mfr # 72013
Zoro # G108662558
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8.7 qt
- Voltage 120V AC
- Material Stainless Steel
- Color Silver
- Overall Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 72013
- Zoro # G108662558
- UPC # 029419458912
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Overall Depth | 22 in |
Overall Height | 9 1/4 in |
Overall Width | 7 5/8 in |
Cord Length | 6 ft |
Details
Item | Food Warmer |
Capacity | 8.7 qt |
Voltage | 120V AC |
Material | Stainless Steel |
Color | Silver |
Wattage | 500 W |
Product Type | Food Warmer |
Minimum Operating Temperature | 104 Degrees F |
Current | 4.2 A |
Description
Food Warmer, Product Type Food Warmer, Capacity 8.7 qt, Overall Height 9 1/4 in, Overall Width 7 5/8 in, Overall Depth 22 in, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature 104 Degrees F, Voltage 120V AC, Wattage 500 W, Current 4.2 A, Material Stainless Steel, Color Silver, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Drip Bowl, 8 in. (WB31K5025)
- SQWINCHER Sports Drink Mix, 9.5 oz., Mix Powder, Regular, Orange, 20 PK (159016004)
- KAIRAK Sensor, Temp, Cab, 96" , Green (334-60406-03)
- WALCO Teaspoon, Length 6 1/16 In, PK36 (WL9201)
- VOLLRATH Table Cover, Half-Size (75025)
- VOLLRATH Inset Cover, Hinged (47490)
- VOLLRATH Induction Rethermalizer, Silver, 11 qt. (74110110)
- VOLLRATH Sixth-Size Cover, Solid (75160)
- VOLLRATH Inset, 3.9 L (78174)
- VOLLRATH Steak Weight, 9 In, Red Silicone Handle (50661)
- VOLLRATH Hinged Dome Cover, Full Size, 21 x 12 7/8 (77400)
- Vollrath Warmers and Chillers