Shop All Warmers and Chillers
Vollrath
Food Warmer, 14 qt, 1,000 W
Mfr # 72001
Zoro # G808662667
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 qt
- Voltage 120V AC
- Material Stainless Steel
- Color Silver
- Overall Height 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 72001
- Zoro # G808662667
- UPC # 029419159055
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Overall Height | 8 5/8 in |
Overall Width | 14 7/8 in |
Overall Depth | 24 in |
Cord Length | 6 ft |
Details
Item | Food Warmer |
Capacity | 14 qt |
Voltage | 120V AC |
Material | Stainless Steel |
Color | Silver |
Minimum Operating Temperature | 80 Degrees F |
Wattage | 1,000 W |
Current | 8.3 A |
Product Type | Food Warmer |
Description
Food Warmer, Product Type Food Warmer, Capacity 14 qt, Overall Height 8 5/8 in, Overall Width 14 7/8 in, Overall Depth 24 in, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 80 Degrees F, Voltage 120V AC, Wattage 1,000 W, Current 8.3 A, Material Stainless Steel, Color Silver, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pilot Tube Assembly 3/16 X 12" (788541-A)
- RANCH HAND SENSOR COVER TABS (USCBP)
- FOOD WARMING EQUIPMENT Thermostat Knob (KNBH1)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Gold, 9 qt. (GOLDAGRT26)
- VOLLRATH Sixth-Size Cover, Solid (75160)
- VOLLRATH Inset Cover, Hinged (47490)
- VOLLRATH Full-Size Cover, Solid (77250)
- VOLLRATH Inset Cover, Hinged (47486)
- VOLLRATH Inset Cover, Slotted (78160)
- VOLLRATH Food Warmer, 8.7 qt, 500 W (72013)
- CRESTWARE Drain Tray, Polycarbonate, Full, 18-1/4 In (FP1DT)
- Vollrath Warmers and Chillers