Shop All Warmers and Chillers
Vollrath
Food Warmer, 14 qt, 1,000 W
Mfr # 72000
Zoro # G408662661
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 qt
- Voltage 120V AC
- Material Stainless Steel
- Color Silver
- Overall Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 72000
- Zoro # G408662661
- UPC # 029419153190
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Overall Depth | 22 in |
Overall Height | 8 1/2 in |
Overall Width | 14 in |
Cord Length | 6 ft |
Details
Item | Food Warmer |
Capacity | 14 qt |
Voltage | 120V AC |
Material | Stainless Steel |
Color | Silver |
Product Type | Food Warmer |
Current | 8.3 A |
Wattage | 1,000 W |
Minimum Operating Temperature | 80 Degrees F |
Description
Food Warmer, Product Type Food Warmer, Capacity 14 qt, Overall Height 8 1/2 in, Overall Width 14 in, Overall Depth 22 in, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 80 Degrees F, Voltage 120V AC, Wattage 1,000 W, Current 8.3 A, Material Stainless Steel, Color Silver, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Motor Pump Fir (Jsp2U)(5222U1567) 1 Hp 115/230V 60 (6105-004-35-22)
- CORNELIUS Nozzle Outer Mid/R Uf1 Black (1945)
- PITCO Knob - Thermostat, Fryer, F/C (PP10538)
- SERVER Washer, 82015 (82015)
- VOLLRATH Rethermalizer, L 13 3/4 (72020)
- VOLLRATH Inset Cover, Slotted (78200)
- VOLLRATH Fourth-Size Cover, Solid (75140)
- VOLLRATH Hinged Dome Cover, Full Size, 21 x 12 7/8 (77400)
- VOLLRATH Inset Cover, Slotted (78180)
- VOLLRATH Inset, 3.9 L (78174)
- STAR MANUFACTURING Well W/ Control Box 240V (5P-SS206TDU)
- Vollrath Warmers and Chillers