Shop All Food Mixers
Vollrath
Food Stand Mixer, 7 qt, Countertop
Mfr # 40755
Zoro # G508662875
product price: $2,053.99
/ea
Free Shipping & Returns
$2,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 qt
- Speeds 5
- Includes Mixing Bowl, Dough Hook, Flat Beater, Safety Guard, Wire Whisk
- Overall Length 17 3/4 in
- Voltage 110 to 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 40755
- Zoro # G508662875
- UPC # 029419842285
- Country of Origin Taiwan, Province of China
- Category Food Mixers
Dimensions
Overall Length | 17 3/4 in |
Overall Width | 13 1/8 in |
Overall Height | 20 1/4 in |
Details
Item | Food Stand Mixer |
Capacity | 7 qt |
Speeds | 5 |
Includes | Mixing Bowl, Dough Hook, Flat Beater, Safety Guard, Wire Whisk |
Voltage | 110 to 120V AC |
Plug Type | 5-15P |
Horsepower | 3/8 hp |
Description
Food Stand Mixer, Mounting Location Countertop, Horsepower 3/8 hp, Capacity 7 qt, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 13 1/8 in, Speeds 5, Plug Type 5-15P, Includes Mixing Bowl, Dough Hook, Flat Beater, Safety Guard, Wire Whisk, Voltage 110 to 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Ranco Rocket Hard Start Kit, 1/2 to 5 hp (RSO810)
- BRILL Filling Cherry 20lbs (10196924)
- MERCER CUTLERY Millennia Cake Slicer, Wavy Edge, 16" (M23113)
- CRESTWARE Cleaver, Straight, 8 in. L, Wood (KN320)
- HOBART Grinder Plate - 3/8" For - Part# 812Gp 3-8" (812GP 3-8")
- HOBART Plate, Grater (77049)
- KITCHENAID Silver 4.5 qt 10 speed Stand Mixer (KSM97SL)
- UNIWORLD Dough Hook - 20 Qt.Spiral For - Part# Uwdum20Dh (UWDUM20DH)
- KITCHENAID Beater, Flat , 7 Qt, S/S, Nsf (KSMC7QFB)
- HOBART Beater/Paddle (275549)
- UNIWORLD Worm Only (812HWM)
- Vollrath Food Mixers