Shop All Warmers and Chillers
Vollrath
Food Rethermalizer, 14 qt, 1,400 W
Mfr # 72029
Zoro # G308662655
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 qt
- Voltage 120V AC
- Material Plastic, Stainless Steel
- Color Black/Silver
- Includes (2) 3 oz Kool-Touch Ladles, (2) 7.25 qt Insets, (2) Hinged Kool-Touch Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 72029
- Zoro # G308662655
- UPC # 029419589814
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Overall Width | 23 in |
Overall Depth | 13 1/8 in |
Overall Height | 11 1/8 in |
Cord Length | 6 ft |
Details
Item | Food Rethermalizer |
Capacity | 14 qt |
Voltage | 120V AC |
Material | Plastic, Stainless Steel |
Color | Black/Silver |
Includes | (2) 3 oz Kool-Touch Ladles, (2) 7.25 qt Insets, (2) Hinged Kool-Touch Covers |
Weight | 30.5 lb |
Minimum Operating Temperature | 104 Degrees F |
Product Type | Rethermalizer |
Wattage | 1,400 W |
Current | 11.7 A |
Description
Food Rethermalizer, Product Type Rethermalizer, Capacity 14 qt, Overall Height 11 1/8 in, Overall Width 23 in, Overall Depth 13 1/8 in, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature 104 Degrees F, Voltage 120V AC, Wattage 1,400 W, Current 11.7 A, Material Plastic, Stainless Steel, Color Black/Silver, Cord Length 6 ft, Includes (2) 3 oz Kool-Touch Ladles, (2) 7.25 qt Insets, (2) Hinged Kool-Touch Covers, Weight 30.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK RABBIT Jack Rabbit Pearled Barley 1lbs Bag, PK24 (3053651002)
- DUKE MANUFACTURING Knob 2 D, Off-High-Med-Low (3511)
- CRESTWARE Whip, Stainless Steel, 16 In (PW16)
- GLOBE Warning Plate Drive Pin (851-6P)
- VOLLRATH Inset, 6.9 L (78184)
- VOLLRATH Inset, 10.4 L (78204)
- VOLLRATH Inset, 3.9 L, 7-7/16 In. Dia. (78164)
- VOLLRATH Inset Cover, Hinged (47490)
- VOLLRATH Half-Size Cover, Solid (75120)
- VOLLRATH Hinged Dome Cover, Full Size, 21 x 12 7/8 (77400)
- KOOLMORE 22" Commercial 2 Shelf Countertop Food Warmer Display Case - 1.5. cu ft., Silver, Model: (HDC-1.5C)
- Vollrath Warmers and Chillers