Shop All Warmers and Chillers
Vollrath
Food Rethermalizer, 14 qt, 1,400 W
Mfr # 72023
Zoro # G408662630
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 qt
- Voltage 120V AC
- Material Plastic, Stainless Steel
- Color Black/Silver
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 72023
- Zoro # G408662630
- UPC # 029419664177
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Overall Height | 9 in |
Overall Width | 13 3/4 in |
Overall Depth | 21 3/4 in |
Cord Length | 6 ft |
Details
Item | Food Rethermalizer |
Capacity | 14 qt |
Voltage | 120V AC |
Material | Plastic, Stainless Steel |
Color | Black/Silver |
Current | 12 A |
Product Type | Rethermalizer |
Minimum Operating Temperature | 104 Degrees F |
Wattage | 1,400 W |
Description
Food Rethermalizer, Product Type Rethermalizer, Capacity 14 qt, Overall Height 9 in, Overall Width 13 3/4 in, Overall Depth 21 3/4 in, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature 104 Degrees F, Voltage 120V AC, Wattage 1,400 W, Current 12 A, Material Plastic, Stainless Steel, Color Black/Silver, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE COFFEE Pre-Assembly Autosteam Pro Evo (1558071)
- TERVIS TUMBLER NFL 20 oz New Orleans Saints Multicolored BPA Free Double Wall Tumbler (1323185)
- S & H INDUSTRIES DISC RUBBER SUCTION 4-1/2" (KE77264)
- MRS. WAGES Ketchup Mix 5 oz (W541-J4425)
- VOLLRATH Inset, 3.9 L (78174)
- VOLLRATH Fourth-Size Cover, Solid (75140)
- VOLLRATH Inset Cover, Slotted (78160)
- VOLLRATH Adaptor Bar, Length 20 15/16 (75020)
- VOLLRATH Half-Size Cover, Slotted (75220)
- VOLLRATH Rethermalizer, L 13 3/4 (72020)
- NEMCO Heater, Food - 120V 825W (6150-36)
- Vollrath Warmers and Chillers