Shop All Food Processors
Vollrath
Food Processor, Manual, 3/8 In. Cut
Mfr # 402NC
Zoro # G3645406
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19 in
- Application Cantaloupe, Chicken, Cucumbers, Lettuce
- Cut Size 3/8 in
- Blade Width 3/8 in
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 402NC
- Zoro # G3645406
- UPC # 029419788101
- Country of Origin United States
- Category Food Processors
Dimensions
Width | 19 in |
Cut Size | 3/8 in |
Blade Width | 3/8 in |
Details
Item | Food Processor |
Application | Cantaloupe, Chicken, Cucumbers, Lettuce |
NSF Certified | Yes |
Dishwasher Safe | No |
Body Material | Aluminum; Stainless Steel |
Description
Food Processor, Overall Width 17 1/2 in, Overall Length 19 in, Overall Height 26 1/4 in, Application Cantaloupe, Chicken, Cucumbers, Lettuce, Dishwasher Safe No, Product Type Food Processor, Blade Width 3/8 in, Body Material Aluminum; Stainless Steel, Cut Size 3/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Temp Probe (353589-00001)
- HOBART Shelf Support (239740)
- MART CART Battery 12V 35Amp (280-1214)
- PITCO Circuit Breaker (PP10460)
- VOLLRATH Food Processor, Manual, 8 Section (700-4)
- NATIONAL PRESTO Chopper Salad Shooter (02910)
- NUTRICHEF Compact Food Dehydrator Machine (PKFD06)
- AVAMIX Revolution CFP342D Continuous Feed Food Processor with 2 Discs - 1 hp (928CFP342D)
- AVAMIX Revolution BFP34GY 3 Qt. Gray Batch Bowl Food Processor - 1 hp (928BFP34GY)
- FASTFOOD Sportsman Electric Meat Grinder (FA885324)
- LEM PRODUCTS Lem Products 6723837 5 lbs Mighty Bite 1 Speed Sausage Stuffer (6723837)
- Vollrath Small Kitchen Appliances