Shop All Food Processors
Vollrath
Food Processor, Manual, 1/4 In. Cut
Mfr # 501N
Zoro # G3686846
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 3/4 in
- Application Onion
- Cut Size 1/4 in
- NSF Certified Yes
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 501N
- Zoro # G3686846
- UPC # 029419791958
- Country of Origin United States
- Category Food Processors
Dimensions
Width | 13 3/4 in |
Cut Size | 1/4 in |
Details
Item | Food Processor |
Application | Onion |
NSF Certified | Yes |
Dishwasher Safe | No |
Number of Cuts | 11 |
Description
Food Processor, Overall Width 13 1/2 in, Overall Length 16 1/2 in, Overall Height 15 1/2 in, Application Onion, Dishwasher Safe No, Product Type Food Processor, Cut Size 1/4 in, Number of Cuts 11, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Motor Pump 115V, 1/100Hp, 1600 (1068)
- RELIANCE WORLDWIDE John Guest Polypropylene Male Connector 3/8'' x 1/4'' NPTF, Pack of 10 (PP011222W)
- HOBART Beater/Paddle For 20 Qt. (275459)
- DELFIELD Drain Screen (3234572)
- VOLLRATH Food Processor, Manual, 3/8 In. Cut (402NC)
- VOLLRATH Food Processor, Manual, 8 Section (700-4)
- BLACK & DECKER FOOD PROCESSOR 8CUP (FP4100B)
- AVAMIX CFP12D Dice Continuous Feed Food Processor with 12 Discs - 3/4 hp (177CFP12D)
- CUISINART Food-Processor Custom 14 (DFP-14BCNY)
- FASTFOOD Sportsman Electric Meat Grinder (FA885324)
- AVAMIX Revolution BFP34CL 3 Qt. Clear Batch Bowl Food Processor - 1 hp (928BFP34CL)
- Vollrath Small Kitchen Appliances