Shop All Food Processor Accessories
Vollrath
Food Processor Cutter Blade, Use With Mfr#: 700-4
Mfr # 708
Zoro # G3703077
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Food Processor
- Accessory Type Food Processor Cutter Blade,8 Section
- Product Type 8-Section Wedge Blade
- Compatible with Manufacturer Model Number 4225
- Compatible Manufacturer Part Number 4225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 708
- Zoro # G3703077
- UPC # 029419798957
- Country of Origin United States
- Category Food Processor Accessories
Details
Item | Food Processor Cutter Blade |
For Use With | Food Processor |
Accessory Type | Food Processor Cutter Blade,8 Section |
Product Type | 8-Section Wedge Blade |
Compatible with Manufacturer Model Number | 4225 |
Compatible Manufacturer Part Number | 4225 |
Compatible with Manufacturer Part Number | 4225 |
Compatible with Manufacturer Model Number [NEW] | 4225 |
Compatible Manufacturer Model Number | 4225 |
For Use with Mfr. Model Number | 4225 |
For Use With Mfr. Model Number | 4225 |
Description
Food Processor Cutter Blade, Product Type 8-Section Wedge Blade, Compatible with Grainger Part Number 6PVF4, For Use With Food Processor, Capacity Not Applicable, Disc Type Not Applicable, Compatible with Manufacturer Model Number 4225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHS BEST Bush's Best Pinto Beans 27 oz., PK12 (01814)
- SUPCO Terminal Block Replaces GE WB2X8228 (RR228)
- BLODGETT Transformer and Screws, 115/24V (20355)
- SOUTHBEND Orifice (45) (1008745)
- VOLLRATH Food Processor Blade, Scalloped, 1/4 In. (15113)
- VOLLRATH Food Processor Blade Assembly, 3/8 In. (484C)
- HOUDINI Instant Pot Orange Silicone Roasting Rack (5252241)
- HOUDINI Instant Pot Silver Stainless Steel Roasting rack (5252282)
- WARING COMMERCIAL Serrated S Blade, Use With Mfr#: WFP14SGR, WF14SW (WFP14S1)
- WARING COMMERCIAL Serrated S Blade, Use With Mfr#: WFP11S (WFP11S1)
- HOUDINI Instant Pot Red/White Silicone Cup Rack With Lid (5252242)
- Vollrath Food Processor Accessories