Shop All Food Processor Accessories
Vollrath
Food Processor Blade, Use With Mfr#: 501N
Mfr # 511
Zoro # G3703113
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Food Processor
- Overall Height 1 1/8 in
- Overall Width 8 3/8 in
- Accessory Type Food Processor Blade Assembly,1/4 In.
- Compatible with Manufacturer Model Number 850063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 511
- Zoro # G3703113
- UPC # 029419792283
- Country of Origin United States
- Category Food Processor Accessories
Dimensions
Overall Height | 1 1/8 in |
Overall Width | 8 3/8 in |
Overall Depth | 2 3/4 in |
Details
Item | Food Processor Blade Assembly |
For Use With | Food Processor |
Accessory Type | Food Processor Blade Assembly,1/4 In. |
Compatible with Manufacturer Model Number | 850063 |
Product Type | Onion Slicer |
Compatible Manufacturer Part Number | 850063 |
Compatible with Manufacturer Part Number | 850063 |
Compatible with Manufacturer Model Number [NEW] | 850063 |
Compatible Manufacturer Model Number | 850063 |
For Use with Mfr. Model Number | 850063 |
For Use With Mfr. Model Number | 850063 |
Description
Food Processor Blade Assembly, Product Type Onion Slicer, Overall Depth 2 3/4 in, Overall Height 1 1/8 in, Overall Width 8 3/8 in, Compatible with Grainger Part Number 6PVF2, For Use With Food Processor, Disc Type Not Applicable, Compatible with Manufacturer Model Number 850063
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF 15Pcs Colorful Cookware Set (NCCWCOR15)
- SOUTHBEND Burner Assembly - Short (1177111)
- STANCO DRIP PAN BOWL 8"" PORCLN (414-8)
- HOSHIZAKI Drain Valve Dsvp12 (4A5447-01)
- VOLLRATH Food Processor Blade Assembly, 3/8 In. (484C)
- VOLLRATH Food Processor Blade, Scalloped, 1/4 In. (15113)
- VOLLRATH Food Processor Cutter Blade, Use With Mfr#: 700-4 (708)
- HOUDINI Instant Pot Vortex Silver Stainless Steel Air Fryer with Skewers (5271735)
- HOUDINI Instant Pot Red/White Silicone Cup Rack With Lid (5252242)
- HOUDINI Instant Pot Silver Stainless Steel Roasting rack (5252282)
- HOUDINI Instant Pot Orange Silicone Roasting Rack (5252241)
- Vollrath Food Processor Accessories