Shop All Food Service Storage & Transportation
Vollrath
Flatware Rack, Half, H 13 1/2
Mfr # 52641
Zoro # G2673316
$41.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Type Half Size
- Number of Compartments 8
- Overall Height 7 1/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 52641
- Zoro # G2673316
- UPC # 029419092437
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Height | 7 1/4 in |
Overall Width | 18 1/8 in |
Overall Length (In.) | 18 in |
Overall Depth (In.) | 7.25 in |
Overall Height (In.) | 13.5 in |
Overall Width (In.) | 7 1/4 in |
Compartment Size (In.) | 3 1/2 x 3 1/2 |
Inside Rack Height (In.) | 4 1/4 in |
Overall Length | 18 in |
Overall Depth | 7 3/4 in |
Outside Rack Height | 7 1/4 in |
Inside Width | 14 7/8 in |
Inside Rack Length | 3 1/2 in |
Inside Rack Width | 3 1/2 in |
Inside Rack Height | 4 1/4 in |
Inside Length | 14 7/8 in |
Compartment Size | 3 1/2 x 3 1/2 in |
Description
Flatware Basket, Caster Material -, Caster Type -, Material Plastic, Compartment Size 3 1/2 x 3 1/2 in, For Use With Flatware, Includes -, Inside Length 14 7/8 in, Inside Rack Height 4 1/4 in, Inside Rack Length 3 1/2 in, Inside Rack Width 3 1/2 in, Inside Width 14 7/8 in, Product Type Flatware Basket, Color Green, Number of Compartments 8, Outside Rack Height 7 1/4 in, Overall Depth 7 3/4 in, Overall Height 7 1/4 in, Overall Length 18 in, Overall Width 18 1/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAK CLUB Century Snacks Salted Cashews 2.5 oz., PK6 (1721330)
- SCOTSMAN Grill (02-2951-01)
- AAON Probe Ignitor (R86800)
- HENNY PENNY Ignition Module (77839)
- VOLLRATH Drain Box, Perforated, Plastic (52617)
- VOLLRATH Silverware Soak System (52619)
- VOLLRATH Flatware Rack, Half, H 7 1/4 (52640)
- VOLLRATH Drain Box, Perforated, White (52616)
- VOLLRATH Traex Rack-Master Half Size Flatware Rack (1393)
- VOLLRATH Traex Rack-Master Flatware Rack Set (HR1370)
- CAMBRO Full Size Camrack® Flatware Rack (FR258L40151)
- Vollrath Food Service Storage & Transportation