Shop All Bakeware
Vollrath
False Bottom, Half-Size, 7-1/2 x10-1/2
Mfr # 20200
Zoro # G2595196
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7/16 in
- Material Stainless Steel
- For Use With All Half-Size Super Pan II Pans
- Length 7 1/2 in
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7/16 in |
Length | 7 1/2 in |
Width | 10 1/2 in |
Overall Width | 10 9/16 in |
Details
Item | False Bottom |
Material | Stainless Steel |
For Use With | All Half-Size Super Pan II Pans |
Accessory Type | False Bottom |
Compatible Pan Type | Half Size |
Oven Safe | No |
Dishwasher Safe | No |
Product Type | False Bottom |
NSF Certified | Yes |
Description
False Bottom, Overall Length 7 1/2 in, Dishwasher Safe No, Overall Width 10 9/16 in, Material Stainless Steel, Oven Safe No, Product Type False Bottom, Gauge 22 ga, NSF Certified Yes, Compatible Pan Type Half Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN 120 Volt Kip Solenoid Coil (28480.0000)
- TOUCH OF COLOR Hunter Green Cups, 9oz, 240PK (563124B)
- CRESTWARE Perforated Basting Spoon, Black, 15 in. L (PHS15P)
- WARING COMMERCIAL Coupler Kit (CAC104)
- VOLLRATH SS Mixing Bowl, 30 QT (79300)
- VOLLRATH Roasting Pan Bottom (68365)
- VOLLRATH Half Size Sheet Pan, L 12 7/8 (5303)
- VOLLRATH Pie Pan, Aluminum, 9-3/4 In Dia. (68089)
- VOLLRATH Roasting Pan Top, with Straps (68361)
- VOLLRATH Aluminum Full Size Sheet Pan, 25-3/4 L x 17-3/4 W x 1 D (9001)
- TABLECRAFT Round Cast Iron Melamine Skillet, 6.5" (MSKLT65)
- Vollrath Bakeware