Shop All Bakeware
Vollrath
False Bottom, Fourth-Size, 8-3/8 x 4-1/16
Mfr # 20400
Zoro # G0818045
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 3/8 in
- Height 3/4 in
- Material Stainless Steel
- For Use With All Fourth-Size Super Pan II Pans
- Width 4 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 3/8 in |
Height | 3/4 in |
Width | 4 1/16 in |
Length | 8 3/8 in |
Overall Width | 4 1/16 in |
Details
Item | False Bottom |
Material | Stainless Steel |
For Use With | All Fourth-Size Super Pan II Pans |
Gauge | 22 ga |
Oven Safe | No |
Compatible Pan Type | Fourth Size |
Product Type | False Bottom |
Dishwasher Safe | No |
NSF Certified | Yes |
Description
False Bottom, Overall Length 8 3/8 in, Dishwasher Safe No, Overall Width 4 1/16 in, Material Stainless Steel, Oven Safe No, Product Type False Bottom, Gauge 22 ga, NSF Certified Yes, Compatible Pan Type Fourth Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Flinger (00-077960)
- ACT II Butter Lovers Microwave Popcorn, 275 oz Bag, PK36, 36PK (23255)
- ALL SPORT Sports Drink Mix, Regular, Blue Raz (10125067)
- JAVA ONE Coffee Pods, House Blend, Single Cup, PK14 (40306)
- VOLLRATH 1/8 Size Wear-Ever® 16 Gauge Aluminum Sheet Pan (5228)
- VOLLRATH SS Mixing Bowl, 8 QT3 (69080)
- VOLLRATH SS Mixing Bowl, 30 QT (79300)
- VOLLRATH Bake/Roast Pan, Stainless Steel, 4-3/4 Qt. (61250)
- VOLLRATH Roasting Pan Bottom (68367)
- VOLLRATH Bake and Roast Pan, 6-1/4 Qt. (68078)
- LODGE 12 in. W X 2.88 in. L Loaf Pan Black 1 pc (BW8LP)
- Vollrath Bakeware