Shop All Fryers
This Product is Discontinued
Vollrath
Electric Counter Top Fryer, 23 x 21 (Discontinued)
Mfr # 40710
Zoro # G2926201
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Dual Well
- Capacity 15 lb
- Overall Depth 21 in
- Overall Width 23 in
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 21 in |
Overall Width | 23 in |
Overall Height | 16 in |
Dimensions (HxWxD) | 16 in x 23 in x 21 in |
Details
Item | Electric Countertop Fryer |
Type | Dual Well |
Capacity | 15 lb |
Voltage | 240V AC |
Includes | (4) Wire Baskets, Night Cover, Safety Interlocked Drainage Valve |
Material | Stainless Steel |
Power Source | Electric |
Maximum Operating Temperature | 446 Degrees F |
Number of Fry Pots | 4 |
Wattage | 3,500 W |
Plug Type | 5-15P |
Description
Electric Countertop Fryer, Capacity 15 lb, Number of Fry Pots 4, Overall Height 16 in, Overall Width 23 in, Overall Depth 21 in, Material Stainless Steel, Heating Capacity Not Applicable, Maximum Operating Temperature 446 Degrees F, Voltage 240V AC, Includes (4) Wire Baskets, Night Cover, Safety Interlocked Drainage Valve, Plug Type 5-15P, Power Source Electric, Wattage 3,500 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.