Shop All Food Service Storage & Transportation
Vollrath
Drain Box, Perforated, Plastic
Mfr # 52617
Zoro # G2395382
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated
- Color Gray
- Material Plastic
- Overall Width 15 in
- Overall Height (In.) 5 in
Product Information
- Brand Vollrath
- MFR # 52617
- Zoro # G2395382
- UPC # 029419122622
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 15 in |
Overall Height (In.) | 5 in |
Overall Length (In.) | 20 in |
Overall Width (In.) | 15 in |
Details
Item | Drain Tub |
Type | Perforated |
Color | Gray |
Material | Plastic |
Product Type | Drain Box |
NSF Certified | No |
Lid Included | No |
Description
Drain Tub, Product Type Drain Box, Overall Height 5 in, Compatible Container Manufacturer Part Number Not Applicable, Lid Included No, Material Plastic, Color Gray, NSF Certified No, Overall Length 20 in, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Pilot Burnr Orifice (2A-80401-05)
- ABLEWARE Maddak Key Turner (Ableware-754110000)
- CRESTWARE Sauce Pan, 8 qt, Aluminum (PAN8)
- GE Light Bulb Provides Illumination (40A15)
- VOLLRATH Flatware Rack, Half, H 13 1/2 (52641)
- VOLLRATH Traex Rack-Master Flatware Rack Set (HR1370)
- VOLLRATH Traex Rack-Master Half Size Flatware Rack (1393)
- VOLLRATH Silverware Soak System (52619)
- VOLLRATH Flatware Rack, Half, H 7 1/4 (52640)
- VOLLRATH Drain Box, Perforated, White (52616)
- ZORO SELECT Rack Cover, HDPE, 80 x 52 In., PK50 (3CUA5)
- Vollrath Food Service Storage & Transportation