Shop All Serving Utensils
Vollrath
Disher, Yellow
Mfr # 47144
Zoro # G2690213
original price:
$15.05
10% off
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 20
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Polypropylene
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 47144
- Zoro # G2690213
- UPC # 029419100019
- Country of Origin United States
- Category Serving Utensils
Dimensions
Utensil Length | 8 3/4 in |
Utensil Width | 2 in |
Scoop Size | #20 |
Bowl Width | 2 in |
Details
Item | Disher |
Serving Utensil Capacity | Size 20 |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Polypropylene |
Dishwasher Safe | Yes |
Utensil Handle Color | Yellow |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Thumb Disher |
Description
Disher, Scoop Size #20, Product Type Thumb Disher, Bowl Width 2 in, Capacity 1.6 oz, Handle Length 4 1/4 in, Material Stainless Steel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Vest, 2 Pocket, Purple, V65, 3XL (83341)
- ALLPOINTS Cylinder, Silverware , S/S (1331163)
- HAMILTON BEACH Proctor Silex Stainless Steel 8 in. L Electric Knife (74312)
- PRINGLES Pringles BBQ Potato Crisp 5.5 oz., PK14 (3800018366)
- VOLLRATH Vollrath 16" Stainless Steel Utility Tong (47316)
- VOLLRATH French Fry Cutter, 3/8 Cut (47713)
- VOLLRATH Perforated Spoon, 15 In (46983)
- VOLLRATH 6 in Antimicrobial Stainless Steel Heavy Duty Tongs (47326)
- VOLLRATH 8 oz Ladle (4980810)
- VOLLRATH Utility Tong, Blk Handle (4781220)
- CARLISLE FOODSERVICE Utility Tong, Black, 11.75 In, PK12 (471203)
- Vollrath Serving Utensils