Shop All Serving Utensils
Vollrath
Disher, Red, 1.37 oz.
Mfr # 47145
Zoro # G3482893
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 24
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Polypropylene
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47145
- Zoro # G3482893
- UPC # 029419100026
- Country of Origin United States
- Category Serving Utensils
Dimensions
Utensil Length | 8 5/8 in |
Utensil Width | 1 29/32 in |
Bowl Width | 1 7/8 in |
Scoop Size | #24 |
Details
Item | Disher |
Serving Utensil Capacity | Size 24 |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Polypropylene |
Dishwasher Safe | Yes |
Utensil Handle Color | Red |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Thumb Disher |
Description
Disher, Scoop Size #24, Product Type Thumb Disher, Bowl Width 1 7/8 in, Capacity 1.3 oz, Handle Length 4 1/4 in, Material Stainless Steel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD MEDAL Heat Element 120V, 1000W (49081)
- AVAMIX 3 1/2 hp Commercial Blender with Toggle Control and 64 oz. Tritan Container (928BX2000T)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- TABLECRAFT Measuring Cup, 1/2 Cup, Stainless Steel (724C)
- VOLLRATH French Fry Cutter, 3/8 Cut (47713)
- VOLLRATH Grip 'N Serv 14 in Solid Serving Spoon (46945)
- VOLLRATH Funnel, 64 oz. (84780)
- VOLLRATH 6 oz Antimicrobial Spoodle Solid Portion Spoon (6433620)
- VOLLRATH 9 1/2 in Antimicrobial Stainless Steel Utility Tongs (4780910)
- VOLLRATH Ladle, Cap 1/2 Oz (46810)
- RSVP INTERNATIONAL Pierced Pasta Scoop (PP-RAV)
- Vollrath Serving Utensils