Shop All Food Containers
Vollrath
Dairy Pail, Cap 23 qt.
Mfr # 58200
Zoro # G1989592
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 23 qt
- Color Silver
- Material Stainless Steel
- Outside Dia. (In.) 14 7/8 in
- Overall Height 20 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 58200
- Zoro # G1989592
- UPC # 029419037759
- Country of Origin United States
- Category Food Containers
Dimensions
Outside Dia. (In.) | 14 7/8 in |
Overall Height | 20 3/8 in |
Overall Diameter | 14 7/8 in |
Details
Capacity (Qt.) | 23 qt |
Color | Silver |
Material | Stainless Steel |
Item | Dairy Pail |
Capacity | 23 qt. |
NSF Certified | Yes |
Description
Dairy Pail, Product Type Dairy Pail, FDA Compliant No, Gauge 18 ga, Color Silver, Material Stainless Steel, Overall Height 20 3/8 in, Overall Diameter 14 7/8 in, Capacity 23 qt, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Gas Valve - Lp (25M02-738B1)
- KIKKOMAN Kikkoman Non GMO Preservative Free Tamari Soy Sauce .20 oz., PK200 (00129)
- HEATCRAFT Bohm Motor 1/15 Hp 208-230 Vol (25317701S)
- CONVOTHERM Solenoid Valve Double 180 Degree (5050514)
- VOLLRATH Dairy Pail, Cap 12.5 qt (58130)
- VOLLRATH Dairy Pail, Cap 14.75 qt. (58160)
- VOLLRATH Box, Storage , 15X20X7"D, Green (1527-C19)
- VOLLRATH Pail Cover, For Use With 4NDZ6 (59202)
- VOLLRATH Squeeze Bottle Holder (56116)
- VOLLRATH Pail Cover (58030)
- KAFFE Glass Storage Container by - BPA Free Stainless Steel - 12oz (KF3021S)
- Vollrath Food Containers