Shop All Food Containers
Vollrath
Dairy Pail, Cap 14.75 qt.
Mfr # 58160
Zoro # G3123881
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 14.75 qt
- Color Silver
- Material Stainless Steel
- Outside Dia. (In.) 12 in
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 58160
- Zoro # G3123881
- UPC # 029419037735
- Country of Origin United States
- Category Food Containers
Dimensions
Outside Dia. (In.) | 12 in |
Overall Height | 11 in |
Overall Diameter | 12 in |
Details
Capacity (Qt.) | 14.75 qt |
Color | Silver |
Material | Stainless Steel |
Item | Dairy Pail |
Capacity | 14-3/4 qt. |
NSF Certified | Yes |
Description
Dairy Pail, Product Type Dairy Pail, FDA Compliant No, Gauge 18 ga, Color Silver, Material Stainless Steel, Overall Height 11 in, Overall Diameter 12 in, Capacity 14.75 qt, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL WARERP Variety PK Jerky Spice (BJV-6)
- TURBO AIR Door Switch For - Part# 19-14613 (19-14613)
- SOLO Bistro Hot Cup 12 oz. Maroon, Pk50 (412SIN-0041)
- NABISCO Nabisco Original Ritz Crackers 3.4 oz., PK12 (03424)
- VOLLRATH Dairy Pail, Cap 12.5 qt (58130)
- VOLLRATH Dairy Pail, Cap 23 qt. (58200)
- VOLLRATH Pail Cover, For Use With 4NDZ6 (59202)
- VOLLRATH Covered Ice Cream Pail, 20 qt (59200)
- VOLLRATH Box, Storage , 15X20X7"D, Ylw (1527-C08)
- VOLLRATH Box, Storage , 15X20X7"D, Red (1527C02)
- RUBBERMAID Pan Dish Wht 11.4Qt (2951-AR WHT)
- Vollrath Food Containers