Shop All Food Containers
Vollrath
Dairy Pail, Cap 12.5 qt
Mfr # 58130
Zoro # G3488782
product price: $98.65
/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 12.5 qt
- Color Silver
- Material Stainless Steel
- Outside Dia. (In.) 12 in
- Overall Height 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 58130
- Zoro # G3488782
- UPC # 029419037728
- Country of Origin United States
- Category Food Containers
Dimensions
Outside Dia. (In.) | 12 in |
Overall Height | 11 1/4 in |
Overall Diameter | 11 3/8 in |
Details
Capacity (Qt.) | 12.5 qt |
Color | Silver |
Material | Stainless Steel |
Item | Dairy Pail |
Capacity | 12-1/2 qt. |
NSF Certified | Yes |
Description
Dairy Pail, Product Type Dairy Pail, FDA Compliant No, Gauge 18 ga, Color Silver, Material Stainless Steel, Overall Height 11 1/4 in, Overall Diameter 11 3/8 in, Capacity 12.5 qt, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARNATION Carnation French Vanilla Breakfast Essentials Drink Mix 12.6 oz., PK6 (10050000530622)
- DANBY Medical Refrigerator, White, 1.6 CF (DH016A1W)
- KESSEBOHMER Lazy Susan Adjustable Post & Hdwe 25-13/16 to 29-1/4 (2500520019)
- CLEVELAND Kit, New Pot. and Seal (SE00114)
- VOLLRATH Dairy Pail, Cap 23 qt. (58200)
- VOLLRATH Dairy Pail, Cap 14.75 qt. (58160)
- VOLLRATH Box, Storage , 15X20X7"D, Red (1527-C02)
- VOLLRATH Covered Ice Cream Pail, 20 qt (59200)
- VOLLRATH Pail Cover (58030)
- VOLLRATH Pail Cover, For Use With 4NDZ6 (59202)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 3.5gal, 18w x 12d x 6h, White (FG350900WHT)
- Vollrath Food Containers