Shop All Cutting Boards and Mats
Vollrath
Cutting Board, Resin, Black, Contoured
Mfr # 25154
Zoro # G9408752
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21 1/3 in
- Width 16 3/4 in
- Material Resin
- Color Black
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 25154
- Zoro # G9408752
- UPC # 671080347707
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 21 1/3 in |
Width | 16 3/4 in |
Overall Length | 21 5/16 in |
Overall Width | 21 5/16 in |
Details
Item | Cutting Board |
Material | Resin |
Color | Black |
Thickness | 1/2 in |
Features | Contoured |
Standards | NSF |
Product Type | Cutting Board |
NSF Certified | Yes |
Description
Cutting Board, Color Black, Material Resin, Overall Length 21 5/16 in, Overall Width 21 5/16 in, Features 6 ft Cord with Plug, Clear Tempered Glass Customer Breath Guard, Includes Super Pan V Fourth-Size Drip Pan, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYPO Maypo All Natural Creamy Rice Hot Cereal 28 oz., PK12 (00501)
- APW Orifice (42) (2066842)
- MERCER CUTLERY German Sharpening Steel, 10 In. (M14510)
- DEXTER RUSSELL Knife Scabbard For Up To 9 In Blade (20450)
- VOLLRATH White Cutting Board, 1/2", 9.5"x60" (19762-1)
- KOHLER Hawthorne/Galleon Cutting Board (5984-NA)
- WINCO 6-Slot Chrome Plated Cutting Board Rack (CB-6L)
- ELMERS MAT, SELF-HEALING, 18X24, GY (EPIX7762)
- JOSEPH JOSEPH POP CHOPPING MATS 3PK (92104)
- CONTINENTAL REFRIGERATION Richlite Cutting Board, 1/2", 10"x48" (5-255)
- BLACKSTONE GRIDDLE CUTTNG BOARD 17"" (5595)
- Vollrath Cutting Boards and Mats