Shop All Flatware
Vollrath
Cutlery Holder, 6 Compartments
Mfr # 52644
Zoro # G1397803
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 6
- Material Plastic
- Width 10 3/4 in
- Color Gray
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10 3/4 in |
Height | 11 in |
Length | 15 1/8 in |
Overall Length | 11 in |
Overall Height | 11 in |
Overall Width | 15 3/8 in |
Details
Item | Cutlery Holder |
Number of Compartments | 6 |
Material | Plastic |
Color | Gray |
Perforated/Solid | Solid |
NSF Certified | No |
Description
Cutlery Holder, Product Type Cutlery Holder, Color Gray, Material Plastic, Number of Compartments 6, Overall Height 11 in, Overall Length 11 in, Overall Width 15 3/8 in, Perforated/Solid Solid, NSF Certified No
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Adaptor Bar, Length 20 15/16 (75020)
- HATCO Ceramic Element - 240V/1000W (02-07-004-00)
- WOODSTONE OVENS Pilot - Nat/Lp (70PL-0001-NG)
- BAF SANTIAGO Santiago Seasoned Vegetarian Black Beans 26.9 oz. Pchs, PK6 (60045)
- VOLLRATH Flatware Cylinder, Wht, Nylon (52642)
- VOLLRATH Flatware Cyldr, Wht, Plastic (52643)
- VOLLRATH Flatware Cyldr, Blk, Plastic (52633)
- VOLLRATH Flatware Cylinder, Stainless Steel (99710)
- VOLLRATH Cutlery Holder, 4 Compartment (52654)
- GIBSON HOME Gibson Home 79678.45 Astonshire Stainless Steel Tumble Finish Flatware Set - 45 Piece (79678.45)
- BON CHEF Reflections, Dinner Knife, Euro, Solid Handle, Mirror Finish, 13/0, 9.91" , set of 12 (S1212)
- Vollrath Flatware