Shop All Food Containers
Vollrath
Covered Ice Cream Pail, 20 qt
Mfr # 59200
Zoro # G1911436
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 20 qt
- Color Silver
- Material Stainless Steel
- Type NSF
- Outside Dia. (In.) 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 59200
- Zoro # G1911436
- UPC # 029419037957
- Country of Origin United States
- Category Food Containers
Dimensions
Outside Dia. (In.) | 9 1/4 in |
Overall Height | 16 3/4 in |
Overall Diameter | 9 3/8 in |
Details
Capacity (Qt.) | 20 qt |
Color | Silver |
Material | Stainless Steel |
Type | NSF |
Item | Covered Ice Cream Pail |
Includes | Cover |
Capacity | 20 qt. |
NSF Certified | Yes |
Description
Covered Ice Cream Pail, Product Type Covered Ice Cream Pail, Includes Cover, FDA Compliant No, Gauge 22 ga, Color Silver, Material Stainless Steel, Overall Height 16 3/4 in, Overall Diameter 9 3/8 in, Capacity 20 qt, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Bistro Hot Cup 12 oz. Maroon, Pk50 (412SIN-0041)
- GREAT NORTHERN POPCORN Great Northern Popcorn 2.5 Ounce Portable Popcorn Machine - Electric Countertop Popcorn Maker (Red) (253146VWR)
- DORMONT MAVRIK GAS HOSE KIT, 3/4" X 60" for Dormont (44-S0410-60)
- BUNN Gasket1-1/16" D For Bunn - Part# 01201-0000 (01201-0000)
- VOLLRATH Pail Cover (58030)
- VOLLRATH Box, Storage , 15X20X7"D, Green (1527-C19)
- VOLLRATH Dairy Pail, Cap 14.75 qt. (58160)
- VOLLRATH Dairy Pail, Cap 23 qt. (58200)
- VOLLRATH Dairy Pail, Cap 12.5 qt (58130)
- VOLLRATH Box, Storage , 15X20X7"D, Red (1527-C02)
- RUBBERMAID COMMERCIAL Food/Tote Box, 20 qt. (FG330400CLR)
- Vollrath Food Containers