Shop All Cookware
Vollrath
Cover, 9-1/2 In. Dia.
Mfr # 3910C
Zoro # G3640996
original price:
$21.94
30% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Gauge 21
- Outside Dia. (In.) 9 1/2 in
- For Use With 6PTZ3, 6PTZ6
- Handle Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outside Dia. (In.) | 9 1/2 in |
Top Diameter | 9 1/2 in |
Overall Height | 1 15/16 in |
Bottom Diameter | 9 3/8 in |
Details
Item | Cover |
Material | Stainless Steel |
Gauge | 21 |
For Use With | 6PTZ3, 6PTZ6 |
Handle Type | Welded |
Product Type | Cover |
Handle Material | Stainless Steel |
Oven Safe | No |
Body Color | Silver |
Finish/Coating | Natural |
Dishwasher Safe | No |
Body Material | Stainless Steel |
NSF Certified | Yes |
Handle Coating | Uncoated |
Non-Stick | No |
Bottom Material | Stainless Steel |
Description
Cover, Handle Material Stainless Steel, Handle Color Silver, Number of Handles 1, Oven Safe No, Product Type Cover, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 9 3/8 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Natural, Gauge 21 ga, Handle Type Welded, Non-Stick No, Overall Height 1 15/16 in, Handle Coating Uncoated, NSF Certified Yes, Top Diameter 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE Stud Mount Leg 1/2-13, 6" H (28441-6)
- PRIME-LINE Diecast Pella Window Crank Handle, 3/8 In. Special Deep Spline Socket, Copperite Tan Single Pack (H 3956)
- STAR MANUFACTURING Grate, Top (2F-Z4692)
- ROBERTSHAW Water Valve, N-86 Dual, 7/16" 20 UNF (IMV-542)
- VOLLRATH Vollrath 7" Non Stick Fry Pan (N7007)
- VOLLRATH Stainless Steel Fry Pan, 12-1/2 In Dia. (N3812)
- VOLLRATH CeramiGuard 8 in Non-Stick Fry Pan (Z4008)
- VOLLRATH Stainless Steel Sauce Pan, 2-3/4 Qt. (3802)
- VOLLRATH Bain Marie Pot Cover (79120)
- VOLLRATH SS Stock Pot, 22 Qt (77523)
- RSVP INTERNATIONAL Folding Aluminum Pizza Peel (PEEL)
- Vollrath Cookware