Shop All Cookware
Vollrath
Cover, 8 In. Dia.
Mfr # 3908C
Zoro # G3636771
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Gauge 21
- Outside Dia. (In.) 8 in
- For Use With 6PTZ2, 6PTZ5
- Handle Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. (In.) | 8 in |
Bottom Diameter | 7 3/4 in |
Top Diameter | 8 in |
Overall Height | 1 1/2 in |
Details
Item | Cover |
Material | Stainless Steel |
Gauge | 21 |
For Use With | 6PTZ2, 6PTZ5 |
Handle Type | Welded |
Product Type | Cover |
NSF Certified | Yes |
Finish/Coating | Natural |
Handle Material | Stainless Steel |
Non-Stick | No |
Body Color | Silver |
Handle Coating | Uncoated |
Body Material | Stainless Steel |
Bottom Material | Stainless Steel |
Dishwasher Safe | No |
Oven Safe | No |
Description
Cover, Handle Material Stainless Steel, Handle Color Silver, Number of Handles 1, Oven Safe No, Product Type Cover, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 7 3/4 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Natural, Gauge 21 ga, Handle Type Welded, Non-Stick No, Overall Height 1 1/2 in, Handle Coating Uncoated, NSF Certified Yes, Top Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pressure Gauge 2, 30Psi (833152)
- FASTFOOD Majestic Elk Luxurious Stoneware Dinnerware with Complete Set - 16 Piece (FA1666619)
- VULCAN HART Indicator Knob For - Part# Vh824277 (VH824277)
- TUUCI Ss Safety Pin For - Part# 10089 (10089)
- VOLLRATH Lid Stock 20Qt Xhd For /Idea-Medalie - Part# 4192 (4192)
- VOLLRATH Alum Sauce Pot, 14 QT (67414)
- VOLLRATH Silicone Grip, Fits 12 and 14 In. Pans (7109)
- VOLLRATH Arkadia 7 in Non-Stick Aluminum Fry Pan (N7007)
- VOLLRATH Sauce Pot Cover, Fits 10/12/16 Qt. (7389)
- VOLLRATH Stainless Steel Fry Pan, 8 In. Dia. (N3808)
- KING KOOKER Rib and Potato Rack, Chrome (8RPR)
- Vollrath Cookware