Shop All Concession Equipment
Vollrath
Countertop Induction Range, 1800 Watts
Mfr # 59300
Zoro # G8527827
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,800 W
- Voltage 120V AC
- Height 3 1/8 in
- Wattage 1,800 W
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 59300
- Zoro # G8527827
- UPC # 029419829187
- Country of Origin China
- Category Concession Equipment
Dimensions
Height | 3 1/8 in |
Width | 12 in |
Cord Length | 72 in |
Max. Pan Size | 14 in |
Platform Size | 15 in |
Length | 16 in |
Overall Depth | 16 in |
Overall Height | 3 1/8 in |
Overall Width | 12 in |
Maximum Pan Size | 10 1/4 in |
Description
Countertop Induction Range, Top Material Ceramic Glass, Power Source Electric, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature 100 Degrees F, Overall Depth 16 in, Overall Height 3 1/8 in, Overall Width 12 in, Display Type Digital, Number of Stations 1, Voltage 120V AC, Case Material Stainless Steel, Cord Length 72 in, Current 15 A, Includes Cord, Plug, Maximum Pan Size 10 1/4 in, Plug Type 5-15P, Standards FCC, NSF Certified, UL Listed, Wattage 1,800 W, Weight 10 lb
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SPRING TORSION/DOOR LOCK (F310110)
- STENS Flat Idler 280-850 For Dixie Chopper 30224 (280-850)
- SCOTSMAN Blade, Fan S/S, 12-1/4"Od, Ccw For - Part# Sc18-8882-01 (SC18-8882-01)
- ALLPOINTS Allpoints 681531 Motor, Convection Oven - 208/240V For Southbend Range (681531)
- GREAT NORTHERN POPCORN 6208 Great Northern TopStar Commercial Quality Bar Style Popcorn Popper Machine, 12oz (577696GXY)
- FORTE SUPPLY Spaceman 6235-C, Two Flavor, Single Twist, Mid-Capacity Counter-Top Soft-Serve Machine (6235-C)
- GREAT NORTHERN POPCORN 6265 Great Northern 15" Old Fashioned Vintage Candy Gumball Machine Bank - Everyone Loves Gumballs! (417915NIF)
- CRETORS Non-Stick Lethicin, 1 gal., PK4 (9803)
- SAN JAMAR Bottle, Squeeze, 12 Oz, Clear For - Part# Sjp8065 (SJP8065)
- GOLD MEDAL 1000CT OZ Popcorn Bag (2053)
- BUNN Frozen Slushy Machines (58000.0010)
- Vollrath Concession Equipment