Shop All Ovens and Ranges
Vollrath
Convection Oven 23-1/2 x 23-1/2"
Mfr # 40703
Zoro # G1583653
product price: $1,551.99
/ea
Free Shipping & Returns
$1,551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Power Source Electric
- Material Stainless Steel
- Overall Length (In.) 23 1/2 in
- Cooking Chamber Size H x W x D 8 9/16 x 18 1/2 x 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 40703
- Zoro # G1583653
- UPC # 029419719808
- Country of Origin South Africa
- Category Ovens and Ranges
Dimensions
Overall Length (In.) | 23 1/2 in |
Cooking Chamber Size H x W x D | 8 9/16 x 18 1/2 x 13 in |
Overall Width (In.) | 23 1/2 in |
Overall Height (In.) | 21 in |
Overall Depth | 23 1/2 in |
Overall Width | 24 3/8 in |
Overall Height | 18 in |
Oven Size | Half Size |
Description
Convection Oven, Number of Shelves 4, Oven Size Half Size, Maximum Operating Temperature 570 Degrees F, Minimum Operating Temperature 150 Degrees F, Overall Height 18 in, Overall Width 24 3/8 in, Overall Depth 23 1/2 in, Wattage 1,500 W, Product Type Convection Oven, Voltage 120V AC, Convection Oven Shelf Type Wire Shelves, Current 12.5 A, Features 120 min Bake Timer Turns Off Oven After Set Time, Custom Baffle Fan and Diffuser Plate, For Use With -, Includes Cord and Plug
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Ice Machine Cleaner, 11" L, 14" W (01147826)
- NORLAKE Sweep Gasket Double Kf033 (124024)
- FOLLETT Seal, Face (01039437)
- DOLE Dole Mandarin Orange In Light Syrup 100 oz. Can, PK6 (04218)
- VOLLRATH 36 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40717)
- VOLLRATH Electric Induction Range (59500P)
- VOLLRATH 24 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40716)
- KENYON Kenyon B41719 Cortez 2-burner Cooktop; black with analog control - two 6 .5 inch 208V UL (B41719)
- CADCO Convection Oven (XAFT-03HS-GD)
- FORNO Lecce 30In. Built-In Touch Control Induction Cooktop (FCTIN0545-30)
- CHOICE 1-Burner High Performance Red Butane Range / Portable Stove with Brass Burner - 8000 BTU (472BR1800RD)
- Vollrath Ovens and Ranges