Shop All Colanders and Strainers
Vollrath
Colander, 16 Qt
Mfr # 68350
Zoro # G1171003
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 qt
- Material Aluminum
- Overall Height 9 1/2 in
- Top Dia. 16 7/16 in
- Color Blue,Red,White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 68350
- Zoro # G1171003
- UPC # 029419055487
- Country of Origin United States
- Category Colanders and Strainers
Dimensions
Overall Height | 9 1/2 in |
Top Dia. | 16 7/16 in |
Details
Item | Colander |
Capacity | 16 qt |
Material | Aluminum |
Color | Blue,Red,White |
Product Type | Colander |
Handle Included | Yes |
NSF Certified | Yes |
Gauge | 10 ga |
Dishwasher Safe | No |
Description
Colander, Capacity 16 qt, Material Aluminum, Dishwasher Safe No, Gauge 10 ga, Handle Included Yes, Product Type Colander, Overall Height 8 3/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 2 Door Mini Fridge with Separate True Freezer, 1 Cubic Feet, VCM (BCRDK32V)
- ICE-O-MATIC 14 7/8 in W X 33 3/8 in H X 19 in D Ice Maker (GEMU090)
- SCOTSMAN Curtain - 18 In Serv (02-4611-21)
- ABSOPURE STEM DISTILLED WTR 1GAL (604536)
- VOLLRATH Wired Double Mesh Strainer, Dia. 8 (47198)
- VOLLRATH Colander, 8 Qt (47969)
- VOLLRATH Wire Mesh Skimmer (47718)
- VOLLRATH One-Piece Skimmer (46969)
- VOLLRATH China Cap, Fine Mesh, Dia 12 (47168)
- VOLLRATH Wire Strainer, Fine Mesh, Dia 6 1/4 In (47188)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 37042 2 x 3 in. Rainwater Colander - White (147729)
- Vollrath Colanders and Strainers