Shop All Manual Can Openers
Vollrath Co
Vollrath Redco Can Opener, , 1" Gear, 16" Bar Length
Mfr # BCO-2000
Zoro # G405998909
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath Co
- MFR # BCO-2000
- Zoro # G405998909
- UPC # 29419835430
- Country of Origin United Kingdom
- Category Manual Can Openers
Description
Vollrath, redco can opener, bco-2000, 1" gear, 16" bar length features: eaziclean blades are finished with antibacterial coating for increased safety high-grade steel cutting mechanism for clean cut - no risk of frayed metal shavings all cutting mechanisms are dishwasher safe, and bco-7000 is dishwasher safe in its entirety patented quick-release blade carrier for easy cleaning color-coded collars for easy identification titan = extra heavy-duty, blue = heavy duty, yellow = medium duty case-hardened blade for longer life wheels made from gear-cutting grade steel - able to withstand intense pressure beveled gear wheel makes assembly easy ergonomic design for more comfortable use stainless steel base and base clamp nsf certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Orange 64 oz Coffee Decanter (PD64D)
- ALLIANCE BELT BX110 (F8061401)
- DON-JO Don-Jo:Angle Latch Protector 210 - DU / Black (ALP-210-DU)
- CHEERIOS Cheerios Whole Grain Oat Gluten Free Cereal Bowlpak 1 oz., PK96 (16000-32262)
- VOLLRATH CO Vollrath Redco Can Opener, , 1-1/2" Gear, 25" Bar Length (BCO-7000)
- RSVP INTERNATIONAL Silicone Jar Opener - Black (SJO-BK)
- LIFETIME Swingaway WHTCan Opener (407WH)
- TABLECRAFT Commercial Can Opener, White (10444W)
- CRESTWARE Aluminum Manual Can Opener (CO1)
- CHEF CRAFT Chef Craft 21118 Butter Fly Can Opener Chrome 3.75 in. - pack of 3 (6162424)
- OXO INTERNATIONAL Smooth Edge Can Opener (1049953)
- Vollrath Co Manual Can Openers