Shop All Manual Can Openers
Vollrath Co
Vollrath Redco Can Opener, , 1-1/2" Gear, 25" Bar Length
Mfr # BCO-6000
Zoro # G205999113
product price: $799.99
/ea
Free Shipping & Returns
$799.99
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
- Brand Vollrath Co
- MFR # BCO-6000
- Zoro # G205999113
- UPC # 29419835461
- Country of Origin United Kingdom
- Category Manual Can Openers
Description
Vollrath, redco can opener, bco-6000, 1-1/2" gear, 25" bar length features: eaziclean blades are finished with antibacterial coating for increased safety high-grade steel cutting mechanism for clean cut - no risk of frayed metal shavings all cutting mechanisms are dishwasher safe, and bco-7000 is dishwasher safe in its entirety patented quick-release blade carrier for easy cleaning color-coded collars for easy identification titan = extra heavy-duty, blue = heavy duty, yellow = medium duty case-hardened blade for longer life wheels made from gear-cutting grade steel - able to withstand intense pressure beveled gear wheel makes assembly easy ergonomic design for more comfortable use stainless steel base and base clamp nsf certified
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
- CRESTWARE Ladle, 3 oz., 14 in. L (OPL03)
- SHARP Black Consumer Over Range Microwave 1.5 cu. ft. (R1210T)
- DELFIELD Pull Handle (3234110)
- CRESTWARE Whip, Stainless Steel, 16 In (PW16)
- VOLLRATH CO Vollrath Redco Can Opener, , 1-1/2" Gear, 25" Bar Length (BCO-7000)
- TABLECRAFT Commercial Can Opener, Black (10444BK)
- 1947KITCHEN Multifunctional 6In1 Can Jar Opener Tool And Adjustable Bottle Opener (TI-STAJO-BLA)
- RSVP INTERNATIONAL Silicone Jar Opener - Turquoise (SJO-TQ)
- RSVP INTERNATIONAL Silicone Jar Opener - Red (SJO-RD)
- NORPRO Dlx Can Crusher/Opener (1305)
- OXO JAR OPENER SS BLACK/SLV 9in. (1173600)
- Vollrath Co Manual Can Openers